Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Electric And Air Tools | BDI Poland
CategoriesToolsCategoriesElectric And Air Tools
INGERSOLL RAND
2920B1 IMPACTOOL IMPACT ; 3/4"
Air Powered Impact Wrench; 3/4" Drive; 1100 Ft-lbs Max Reverse Torque; D-Handle; Standard Anvil; Inside Trigger Actuation; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 36 CFM Average Air Consumption; 950 BPM; D-HandleSquare Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 800 Ft-lbs Forward/Fastening Torque; 5000RPM Free Speed; Steel Hammer Case; Composite Handle Material; Aluminum Core With Composite Sleeve Housing Material; Twin Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Non-Biased Motor; Air Powered; 12.5 Length; Thru-hole Retainer Type; 1.91" Side to Center Distance; Variable Speed; Full Size Tool Type; 6 Vanes; 19.9 m/s2 Vibration Level; 1 Year Warranty; The 2920 Series Finely Tuned Motor And Power Regulator Make This Wrench One To Beat; Reliable; Durable And Variable; It Can Get Any Job Done; Durability This Wrench Can Withstand Drops Or Harsh Conditions; Thanks To Its Steel Hammer Case And Metal Housing; Reliability With A Twin Hammer Impact Mechanism That Delivers Even Blows Every Time; And A Power Regulator That Helps Keep Control; You Will Never Doubt That This Wrench Will Perform The Way You Want It To; Comes With A 1-Year Warranty; Pressure-Fed Mechanism Lubrication; Integral Muffler; Application Optimized For General Industrial Use; Rail; Heavy Machinery; Oil And Gas; And Shipbuilding
Part #

QTY

BALDOR-RELIANCE
1022WD BENCH GRINDER ; 1HP 1800RPM 1PH 60HZ 3528C
Bench Grinder; Deluxe Industrial Grinder; 2.7A/5.4A Nominal Current; 7/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit16.15" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard, Cast Iron Tool Rest and GA9 Lighted Eyeshield; 24.12" Nominal Length; Single Phase; 1HPMaximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 10" Nominal Wheel Diameter; 1" Wheel Nominal Width; 12.78" Nominal Width; Grinding Application
Part #
BDI #

QTY

ENERPAC
ERS-30 CHAIN ROLLER LOAD STAKE SET ; 30TON
Part #

QTY

INGERSOLL RAND
88V85P107 ERTICAL AIR GRINDER ; 7IN WHEEL SIZE 8500 RPM 2.21HP 1.65KW
Part #

QTY

FENNER DRIVES
5700360 HTGELEM/PWRCORD 120V ; WELDING KIT
Part #

QTY