Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1217W

1217W

1217W BENCH GRINDER ; 2HP 1800RPM 1PH 60HZ 3634L

Bench Grinder; Heavy Duty Industrial Grinder; 10A/20A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 30/46 Grit; 24.69" Nominal Height30.7" Nominal Length; Single Phase; 2HP Maximum Power Capacity; 1800RPM Maximum Speed; GrinderType115V and 230V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; 15.09" Nominal Width; Grinding Application

Part #

1217W

BDI #

124734

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
114.739
UNSPSC
27112700
EAN
0781568127230
Noun
Bench Grinder
Manufacturer Internal Number
110-1217W
Weight / LBS
240
Product Detail
Bench Grinder
Product Specification
Heavy Duty Industrial Grinder; 10A/20A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 30/46 Grit; 24.69" Nominal Height30.7" Nominal Length; Single Phase; 2HP Maximum Power Capacity; 1800RPM Maximum Speed; GrinderType115V and 230V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; 15.09" Nominal Width; Grinding Application
Long Description
Bench Grinder; Heavy Duty Industrial Grinder; 10A/20A Nominal Current; 1-1/4" Nominal Arbor Diameter; Cast Iron Body Material; 60Hz Nominal Frequency; 30/46 Grit; 24.69" Nominal Height30.7" Nominal Length; Single Phase; 2HP Maximum Power Capacity; 1800RPM Maximum Speed; GrinderType115V and 230V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; 15.09" Nominal Width; Grinding Application