Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Electric And Air Tools | BDI Poland
CategoriesToolsCategoriesElectric And Air Tools
BOSCH REXROTH
CRS180B-RT RECIPROCATING SAW

QTY

INGERSOLL RAND
R025B-PSV-1 SURFACE PREP TOOL SANDER

QTY

INGERSOLL RAND
8683-BPR-P ASSEMBLY TOOL SCREWDRIVER

QTY

INGERSOLL RAND
105-LBK1 LUBE KIT
Air Care Lubrication Kit; Includes 10Z4 Oil, 105 Grease And Grease Gun; For Ingersoll Rand Tools; 1.57 Length; 7.25 Height; 4 Width; It Goes Without Saying That Proper Lubrication Of Any Tool Is Essential If You Want The Tool To Last; By Lubricating Your Air Tools; You Will Prolong The Life Of Tool Motors; Mechanisms; Gearing; And Other Vital Parts; Ingersoll Rand Offers A Complete Line Of Specialized Oils And Greases That Are Engineered Specifically For Use With Our Air Tools; Proper Lubrication Of Your Air Tools Will Prolong The Life Of Tool Motors; Mechanisms; Gearing And Other Vital Parts; Includes 4Oz; 105-4T Heavy Duty Impact Wrench Grease; 4Oz; 10Z4 Air Tool Oil; Grease Gun; For Use With Ingersoll Rand Impacts; Straight Grinders; Ratchets; Nutrunners; Drills And Screwdrivers
Part #

QTY

INGERSOLL RAND
271 AIR IMPACTOOL WRENCH ; 1IN SIZE PNEUMATIC TYPE
Air Powered Impact Wrench; 1" Drive; 1100 Ft-lbs Max Reverse Torque; Super Duty; Pistol Grip; Standard Anvil; Trigger Actuation; 39 CFM Air Consumption At Load; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Standard Anvil Length; 9.5 CFM Average Air Consumption; 1000 BPM; Pistol Grip Handle; Square Drive; Super Duty; Cast Iron End Plate; Bottom Exhaust Location; 1100 Ft-lbs Forward/Fastening Torque; 5500RPM Free Speed; Steel Hammer Case; Aluminum Handle Material; Aluminum Housing Material; Jumbo Hammer Impact Mechanism; 1" Max Bolt Diameter; 6.2 Bar Max Pressure; 1100 Ft-Lbs Max Reverse Torque; 1/2" Min Hose Size; Equal Forward And Reverse Power Motor; Air Powered; 8.9 Length; 8 Height; 8 Width; Friction Ring Retainer Type; 4" Side to Center Distance; Full Size Tool Type; 6 Vanes; 13.2 m/s2 Vibration Level; 1 Year Warranty; The 271 Series Impact Wrench Is Ideal For Vehicle Repair And Heavy Truck And Machinery Jobs Where You Will Benefit From The Square Socket Retaining Ring And The Power Behind The Vane Motor; Trigger Actuation And A Power Regulator Let You Complete Projects With Control And Ease; Reliability The 271 Series Is Made To Last; And Will Be A Trusted Tool For All Your Heavy Machinery Projects And More; Power The Vane Motor On The 271 Series Provides A High Torque Output For Increased Power; Durability The Impact Wrenches Jumbo Hammer Provides A Great Power-To-Weight Ratio And Is Easy To Maintain; Vehicle Repair The Square Socket Retaining Ring Makes This An Ideal Impact Wrench For Projects Where You Need Increased Socket Connection; Includes Bare Tool; Application Vehicle Repair And Heavy Truck Markets
Part #

QTY