Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1199169 / 11.999X13.386X0.787 HDS2 V

1694725 / 16.938X19.291X0.906 HDS2 R

1199169 / 11.999X13.386X0.787 HDS2 V

CRSEAL 1199169/11.999X13.386X0.787HDS2V ; SGL LIP SEAL

11.999" Shaft Dia; 13.386" Housing Bore; 0.787" Nominal Width; Viton Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1199169 / 11.999X13.386X0.787 HDS2 V

BDI #

1240040

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.05
UNSPSC
31411705
EAN
0085311468596
Generic Design Code
C_R_HDS2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1199169
Weight / LBS
2.335
Long Description
11.999" Shaft Dia; 13.386" Housing Bore; 0.787" Nominal Width; Viton Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Shaft Diameter
11.999 Inch | 304.775 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
13.386 Inch | 340.004 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter