Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1225525 / 12.25X14.25X0.64 HDS2 R

4800254 / 48X49.5X0.75 HDS2 V

1225525 / 12.25X14.25X0.64 HDS2 R

CRSEAL 1225525 / 12.25X14.25X0.64 HDS2 R ; SGL LIP SEAL

Lip Seal; 12-1/4" Shaft Dia; 14-1/4" Housing Bore; 0.64" Nominal Width; Nitrile Lip; Solid Seal; 0.64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

1225525 / 12.25X14.25X0.64 HDS2 R

BDI #

1240687

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.35
UNSPSC
31411705
EAN
0085311119207
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1225525
Weight / LBS
5.201
Long Description
Lip Seal; 12-1/4" Shaft Dia; 14-1/4" Housing Bore; 0.64" Nominal Width; Nitrile Lip; Solid Seal; 0.64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Actual Width
0.64 Inch | 16.256 Millimeter
Housing Bore
14.25 Inch | 361.95 Millimeter
Nominal Width
0.64 Inch | 16.256 Millimeter
Shaft Diameter
12.25 Inch | 311.15 Millimeter