Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13529 / 1.375X1.75X0.197 HM14 R

13529 / 1.375X1.75X0.197 HM14 R

13529 / 1.375X1.75X0.197 HM14 R

CRSEAL 13529 / 1.375X1.75X0.197 HM14 R ; SGL LIP SEAL

Lip Seal; 1-3/8" Shaft Dia; 1-3/4" Housing Bore; 0.197" Nominal Width; Nitrile Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

13529

BDI #

1242657

PRICE
zł 20.35 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311012492
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
13529
Weight / LBS
0.066
Long Description
Lip Seal; 1-3/8" Shaft Dia; 1-3/4" Housing Bore; 0.197" Nominal Width; Nitrile Lip; Solid Seal; 0.197" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.197 Inch | 5.004 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Actual Width
0.197 Inch | 5.004 Millimeter
Housing Bore
1.75 Inch | 44.45 Millimeter