Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
15114 / 38X74X10 HMSA77 R

15114 / 38X74X10 HMSA77 R

15114 / 38X74X10 HMSA77 R

38X74X10 HMSA77 R SEAL

38MM Shaft Dia; 74MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA77 Seal Design Code

Part #

15114 / 38X74X10 HMSA77 R

BDI #

1252538

PRICE
zł 23.15 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.053
UNSPSC
31411705
Generic Design Code
C_R_HMSA77
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA77
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
38MM Shaft Dia; 74MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA77 Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Housing Bore
2.913 Inch | 74 Millimeter
Actual Width
0.394 Inch | 10 Millimeter