Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

19054

19054

19054 ; POR SMALL ID MOLDED COOLANT HOSE

Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.2 Inch Length

Part #

19054

BDI #

20893534

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
25174006
EAN
0072053442762
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Product Detail
Hose
Product Specification
Coolant | Water | Air | Marine Type of Hose; 0.59" X 0.72" Inside Diameter
Long Description
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.2 Inch Length