26535
26535 ; POR COOLANT HOSE
Hose; Engine Coolant/Water Type of Hose; 2.75" Inside Diameter; 3.09" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black with Green Stripe Color; -40 Deg C To 125 Deg C Operating Temperature Range; 20 PSI; 1 Bar Operating Pressure; General Industrial Typical Use; Burst Pressure 80 PSI; 10 Inch HG Vacuum Rating; Bend Radius 10 Inch; With Embedded Wire; 356 MM Length
Part #
26535
BDI #
20902246
PRICE
INVENTORY: