Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5008 / 0.5X1.01X0.204 HMSA7 V

38X74X11TC-BX

5008 / 0.5X1.01X0.204 HMSA7 V

CRSEAL 5008 / 0.5X1.01X0.204 HMSA7 V ; DBL LIP SEAL

1/2" Shaft Dia; 1.01" Housing Bore; 13/64" Nominal Width; Viton Lip; Solid Seal; 13/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

5008 / 0.5X1.01X0.204 HMSA7 V

BDI #

1253219

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311194358
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5008
Weight / LBS
0.101
Long Description
1/2" Shaft Dia; 1.01" Housing Bore; 13/64" Nominal Width; Viton Lip; Solid Seal; 13/64" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
1.01 Inch | 25.654 Millimeter
Nominal Width
0.204 Inch | 5.182 Millimeter
Actual Width
0.204 Inch | 5.182 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter