Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
524382 / 15.313X0.688X0.875 CT3 R

524382 / 15.313X0.688X0.875 CT3 R

524382 / 15.313X0.688X0.875 CT3 R

CRSEAL 524382 / 15.313X0.688X0.875 CT3 R ; SGL LIP SEAL

Lip Seal; 15-5/16" Shaft Dia; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code

Part #

524382 / 15.313X0.688X0.875 CT3 R

BDI #

1253540

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
31411705
EAN
0085311092487
Generic Design Code
C_R_CT3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT3
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
524382
Weight / LBS
2.724
Long Description
Lip Seal; 15-5/16" Shaft Dia; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT3 Seal Design Code
Housing Bore
0 Inch | 0 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
15.313 Inch | 388.95 Millimeter