Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3314-BD-XL

3204JC3

3204JC3 ANGULAR CONTACT BALL BEARING ; 20MM BOREX47MM ODX20.6 MM W 2-ROW

Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)

Part #

3204JC3

BDI #

1185521

PRICE
zł 65.01 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
31171531
EAN
0029176061721
Enclosure
Open
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
Yes
Snap Ring
No
Cage Material
Steel
Contact Angle
32 Degree
Internal Clearance
C3-Loose
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.37
Long Description
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 20.6MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 32 Degree; 1 (Single)
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.811 Inch | 20.6 Millimeter
Bore
0.787 Inch | 20 Millimeter