Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3205 A-2RS1TN9/W64

3309B-2RSTN

3309B-2RSTN ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX39.7MM W 2-ROW

Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)

Part #

3309B-2RSRTNG

BDI #

1185695

PRICE
zł 237.49 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.42
UNSPSC
31171531
EAN
0029176422676
Enclosure
2 Seals
Flush Ground
No
Rolling Element
Ball Bearing
Number of Rows of Balls
Double Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
25 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Inch - Metric
Metric
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
3309B-2RSTN
Long Description
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter