Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1230-30EC

1230-30EC

RHP BEARING 1230-30EC

Insert Bearing; 30MM Bore; 35.68MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

1230-30EC

BDI #

15093196

PRICE
zł 73.18 / each

QTY

INVENTORY:
6
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171563
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.88
Long Description
Insert Bearing; 30MM Bore; 35.68MM Length Thru Bore; Wide Inner Ring; 16MM Outer Race Width; Spherical; 62MM Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.405 Inch | 35.68 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter