AS204D1
AS204D1 INSERT BALL BEARING ; 20 MM ID X 47 MM OD X 25 MM W
Insert Bearing; 20MM Bore; 25MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Single Lip Contact Contour Riding Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AS204D1
BDI #
1214692
PRICE
zł 30.99 / each
INVENTORY: