Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CB22432-0

CB22432-0

LINKBELT CB22432-0

Cartridge Bearing; 2" Bore; 4-1/8" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; B22432 Insert; Clearance Seal; Non-Expansion

Part #

CB22432-0

BDI #

15070641

PRICE
zł 293.46 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
UNSPSC
31171535
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
B22432
Seals
Clearance
Other Features
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Long Description
Cartridge Bearing; 2" Bore; 4-1/8" Outside Diameter; 2-7/16" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; B22432 Insert; Clearance Seal; Non-Expansion
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Cartridge Housing Width
2.438 Inch | 61.925 Millimeter