Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSC-16TC

MSC-16TC

MSC 16TC BEARING ASSEMBLY

Cartridge Bearing; 1" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; 3-1TC Insert; Single Lip Contact Seal; Non-Expansion

Part #

MSC-16TC

BDI #

347874

PRICE
zł 159.55 / each

QTY

INVENTORY:
8
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.135
UNSPSC
31171535
EAN
0662461143728
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
3-1TC
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-16TC
Manufacturer Internal Number
727223
Weight / LBS
2.5
Long Description
Cartridge Bearing; 1" Bore; 3-1/2" Outside Diameter; 1-3/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; 3-1TC Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.094 Inch | 27.788 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter