Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SC-16TC

SC-16TC

SC 16TC BEARING ASSEMBLY

Cartridge Bearing; 1" Bore; 3-1/8" Outside Diameter; 1-1/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; 2-1TC Insert; Single Lip Contact Seal; Non-Expansion

Part #

SC-16TC

BDI #

354955

PRICE
zł 151.95 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
31171535
EAN
0662461082621
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-1TC
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-16TC
Manufacturer Internal Number
715739
Weight / LBS
2.1
Long Description
Cartridge Bearing; 1" Bore; 3-1/8" Outside Diameter; 1-1/32" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-7/16" Length Thru Bore; Relubricatable; 2-1TC Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter