Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DSB283918

DSB283918

DSB283918 ; POR MTO

Take Up Unit with Frame; 2-7/16" Bore; Sleeve Bearing; Top Angle; Press Fit Mount; DS Take Up Frame; 18 Adjustment Travel; Cast Iron Housing Material

Part #

DSB283918

BDI #

578933

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.869
EAN
0662327022273
Component Description
Take Up Unit with Frame
Rolling Element
Sleeve Bearing
Housing Style
Top Angle
Mounting Method
Press Fit
Compatible Take Up Frame
DS
Adjustment Travel Length
18
Housing Material
Cast Iron
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10437784
Weight / LBS
48.21
Long Description
Take Up Unit with Frame; 2-7/16" Bore; Sleeve Bearing; Top Angle; Press Fit Mount; DS Take Up Frame; 18 Adjustment Travel; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter