Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ER-26TC

ER-26TC

ER-26TC INSERT BEARING ; POR 1-5/8"X1-3/32" NON RETURNABLE

Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Concentric Collar; Ball Bearing; 2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

ER-26TC

BDI #

354281

PRICE
zł 581.76 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.05
UNSPSC
31171536
EAN
0662461267165
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-26TC
Manufacturer Internal Number
706086
Weight / LBS
2.31
Long Description
Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Concentric Collar; Ball Bearing; 2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter