Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QMC08J108SEC

DVC09K040SEO

DVC09K040SEO SPH RLR BRG HOUSING UNIT ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 111MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal

Part #

DVC09K040SEO

BDI #

779965

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
31171501
EAN
0883450394895
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
22209
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DVC09K040SEO
Weight / LBS
9
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 111MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Urethane Seal
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
3.1 Inch | 78.5 Millimeter
Cartridge Pilot Depth
0.941 Inch | 23.9 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Length Thru Bore
1.98 Inch | 50.3 Millimeter