Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAFC15K207ST

DVF26K115SET

DVF26K115SET FLANGE BLK SPH RLR BRG ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 115MM Bore; 315MM Bolt Circle Diameter; 222.25MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal

Part #

DVF26K115SET

BDI #

787443

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
35.27
UNSPSC
31171501
EAN
0883450308106
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
75
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 115MM Bore; 315MM Bolt Circle Diameter; 222.25MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Teflon Labyrinth Seal
Bore
4.528 Inch | 115 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4.76 Inch | 120.9 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Bolt Spacing
8.75 Inch | 222.25 Millimeter