Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EXF310

EXF310

NTN EXF310

Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 188MM Bolt Circle Diameter; 132MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

EXF310

BDI #

1217874

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
4.636
UNSPSC
31171501
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
23 Millimeter
Relubricatable
Yes
Insert Part Number
EX310
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.14126
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 188MM Bolt Circle Diameter; 132MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
7.4 Inch | 188 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.622 Inch | 66.6 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing
5.197 Inch | 132 Millimeter