Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-BO-010

F4B-BO-010

F4B-BO-010; 035032 FLANGED BLK BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Flange Block; 5/8" Bore; 4.4" Bolt Circle Diameter; 3-1/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Sleeve Bearing; Relubricatable

Part #

F4B-BO-010

BDI #

242607

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
31171501
EAN
0782475730780
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-BO-010
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Normal Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.52
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 5/8" Bore; 4.4" Bolt Circle Diameter; 3-1/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Sleeve Bearing; Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
3.125 Inch | 79.375 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter