Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-DLMAH-107-HT-DRY-MOD ; 138719

F4B-DLMAH-107-HT-DRY-MOD ; 138719

F4B-DLMAH-107-HT-DRY-MOD; 138719 ; FLANGED BLK BALL BRG NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Labyrinth Seal

Part #

F4B-DLMAH-107-HT-DRY-MOD ; 138719

BDI #

24628975

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.472
UNSPSC
31171501
EAN
0782477646430
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-107
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Air Handling | DRY Lubrication | High Temperature Range Up to 400 Degree F | Modified
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138719
Weight / LBS
5.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-7/16" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Labyrinth Seal
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing
4 Inch | 101.6 Millimeter