Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-MM7-400

F4B-MM7-400

F4B-MM7-400; 032937 FLANGED BLK BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Flange Block; 4" Bore; 9.8" Bolt Circle Diameter; 6-7/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable

Part #

F4B-MM7-400

BDI #

242180

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.793
UNSPSC
31171501
EAN
0782475637379
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-MM7-400
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 4" Bore; 9.8" Bolt Circle Diameter; 6-7/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Bolt Spacing
6.875 Inch | 174.625 Millimeter
Nominal Bolt Circle Diameter Round
9.8 Inch | 248 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter