Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4B-MM7-407

F4B-MM7-407

F4B-MM7-407; 033862 FLANGED BLK BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Flange Block; 4-7/16" Bore; 11-1/2" Bolt Circle Diameter; 8-1/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable

Part #

F4B-MM7-407

BDI #

242411

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.051
UNSPSC
31171501
EAN
0782475789597
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-MM7-407
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
42
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 4-7/16" Bore; 11-1/2" Bolt Circle Diameter; 8-1/8" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing
8.125 Inch | 206.375 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
11.5 Inch | 292.1 Millimeter