Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F4R-IP-206R

F4R-IP-206R

F4R-IP-206R FLANGE BLOCK BEARING ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/8" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal

Part #

F4R-IP-206R

BDI #

246674

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.552
UNSPSC
31171501
EAN
0782475309030
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-206R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4R-IP-206R
Manufacturer Internal Number
069606
Weight / LBS
12.23
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/8" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.422 Inch | 86.919 Millimeter
Bolt Spacing
4.766 Inch | 121.06 Millimeter
Bore
2.375 Inch | 60.325 Millimeter