Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB-PSEZ-104-P

FB-PSEZ-104-P

FB-PSEZ-104-P FLANGE BRKT SLEEVE BRG ; NON RETURNABLE

Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Relubricatable

Part #

FB-PSEZ-104-P

BDI #

242572

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
31171501
EAN
0782475004737
Number of Mounting Holes
3
Mounting Method
Shaft Mount
Housing Style
3 Bolt Flange Bracket
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-PS-104
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.9
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-1/4" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Relubricatable
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter