Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FB211CE

FB211CE

FB211CE FLANGE RLR BRG ; 2-11/16" SHAFT DIA CI SETSCREW LOCK

Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5.572" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

FB211CE

BDI #

24122710

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.439
UNSPSC
31171501
EAN
0782934930584
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10479776
Weight / LBS
16.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5.572" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.572 Inch | 141.529 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.65 Inch | 92.71 Millimeter