Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FC-IP-103L

FC-IP-311RE

FC-IP-311RE FLANGE BLOCK BEARING ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-11/16" Bore; 9.3" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal

Part #

FC-IP-311RE

BDI #

246913

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.969
UNSPSC
31171501
EAN
0782475310562
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-311R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-IP-311RE
Manufacturer Internal Number
069862
Weight / LBS
39.58
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-11/16" Bore; 9.3" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Length Thru Bore
4.703 Inch | 119.456 Millimeter
Nominal Bolt Circle Diameter Round
9.3 Inch | 236.2 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Cartridge Pilot Depth
1.469 Inch | 37.313 Millimeter
Bolt Spacing
6.625 Inch | 168.275 Millimeter