Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GLCTE17-XL

GLCTE17-XL

GLCTE17-XL X-LIFE FLANGED HOUSING UNIT ; 2 BOLT 0.669IN BORE BALL BEARING

Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

GLCTE17

BDI #

1173624

PRICE
zł 74.18 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31171501
EAN
4012802791891
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6.6 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE17NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GLCTE17
Weight / LBS
0.661
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter