Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HCFL201-8

HCFL201-8

HCFL201-8 FLANGE BLOCK BALL BEARING ; 2-BOLT ECCENTRIC LOCKING COLLAR

Flange Block Bearing; 1/2" Bore; 3.6" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1-23/32" Length Thru Bore; Relubricatable; Contact Seal

Part #

HCFL201-8

BDI #

25098840

QTY

Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171501
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
Product Detail
Flange Block Bearing
Product Specification
1/2" Bore; 3.6" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1-23/32" Length Thru Bore; Relubricatable; Contact Seal
Long Description
Flange Block Bearing; 1/2" Bore; 3.6" Bolt Circle Diameter; 3-9/16" Bolt Spacing; 2 Bolt; 1 Piece Solid; Eccentric Collar Mount; Cast Iron; Ball Bearing; 1-23/32" Length Thru Bore; Relubricatable; Contact Seal