Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFTC20

LFTC20

LFTC-20 FLANGE BEARING UNIT ; 20MM ID 90.5MM LG 71.5MM BLT HOLE C/C

Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

LFTC20

BDI #

1189974

PRICE
zł 82.54 / each

QTY

INVENTORY:
1
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171501
EAN
0747023003853
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
1020-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.093 Inch | 27.76 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.815 Inch | 71.5 Millimeter