Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSE615BXHFHTPS

LSE311BXHFHTPS

LSE311BXHFHTPS FLANGE BLK CYL RLR BRG ; POR 3-11/16" BORE EXPANSION

Flange Block Bearing; 4 Bolt Round Flange Block; 3-11/16" Bore; 11.9" Bolt Circle Diameter; 8.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal

Part #

LSE311BXHFHTPS

BDI #

22805757

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
38.78
UNSPSC
31171501
EAN
0013992081681
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
LSE311BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
85.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3-11/16" Bore; 11.9" Bolt Circle Diameter; 8.4" Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; High Temperature Packing Seal
Bore
3.688 Inch | 93.675 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
11.9 Inch | 302 Millimeter
Length Thru Bore
3.346 Inch | 85 Millimeter
Bolt Spacing
8.4 Inch | 213.5 Millimeter