Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MF9315YSGR43

MF9315YSGR43

MF9315YSGR43 FLANGED BLOCK RLR BEARING ; 3-15/16" SHAFT DIA

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 3-15/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MF9315YSGR43

BDI #

18145251

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
42.638
UNSPSC
31171501
EAN
0698210932176
Number of Mounting Holes
6
Mounting Method
Tapered Adapter Sleeve
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
9315YU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Face Locked Threaded Cover
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MF9315YSGR43
Manufacturer Internal Number
6893217
Weight / LBS
94
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 3-15/16" Bore; 12.9" Bolt Circle Diameter; 6-7/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Cartridge Pilot Diameter
10.375 Inch | 263.53 Millimeter
Length Thru Bore
5.531 Inch | 140.5 Millimeter
Bolt Spacing
6.438 Inch | 163.525 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter
Bore
3.938 Inch | 100.025 Millimeter