Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSE312BRHFATL

MSM110BRHFFS

MSM110BRHFFS FLANGE BLK CYL RLR BEARING ; POR 110MM BORE RETAINED W/SEAL

Flange Block Bearing; 4 Bolt Round Flange Block; 110MM Bore; 374MM Bolt Circle Diameter; 264.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal

Part #

MSM110BRHFFS

BDI #

22826756

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
70.44
UNSPSC
31171501
EAN
0013992110763
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM110BR
Seals
Felt
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
155.29
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 110MM Bore; 374MM Bolt Circle Diameter; 264.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal
Nominal Bolt Circle Diameter Round
14.7 Inch | 374 Millimeter
Bore
4.331 Inch | 110 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Bolt Spacing
10.4 Inch | 264.5 Millimeter