Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSM65BRHFFS

MSM160BXHFKPS

MSM160BXHFKPS FLANGE BLK CYL RLR BRG ; POR 160MM BORE EXPANSION W/SEAL

Flange Block Bearing; 4 Bolt Round Flange Block; 160MM Bore; 508MM Bolt Circle Diameter; 359.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal

Part #

MSM160BXHFKPS

BDI #

22820588

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
193.12
UNSPSC
31171501
EAN
0013992086860
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM160BX
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
425.75
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 160MM Bore; 508MM Bolt Circle Diameter; 359.2MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Kevlar Packing Seal
Bolt Spacing
14.1 Inch | 359.2 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
6.299 Inch | 160 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
20 Inch | 508 Millimeter