Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSE508BXHFKPS

MSM180BRHFFS

MSM180BRHFFS FLANGE BLK CYL RLR BEARING ; POR 180MM BORE RETAINED W/SEAL

Flange Block Bearing; 4 Bolt Round Flange Block; 180MM Bore; 524MM Bolt Circle Diameter; 370.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal

Part #

MSM180BRHFFS

BDI #

22827074

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
215.12
UNSPSC
31171501
EAN
0013992114563
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM180BR
Seals
Felt
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
474.25
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 180MM Bore; 524MM Bolt Circle Diameter; 370.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Felt Seal
Bolt Spacing
14.6 Inch | 370.5 Millimeter
Bore
7.087 Inch | 180 Millimeter
Nominal Bolt Circle Diameter Round
20.6 Inch | 524 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter