Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QVFXP26V408SN

QVFXP26V408SN

QVFXP26V408SN FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-1/2" Bore; 12.9" Bolt Circle Diameter; 6.44" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal

Part #

QVFXP26V408SN

BDI #

782574

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
24.97
UNSPSC
31171501
EAN
0883450975148
Number of Mounting Holes
6
Mounting Method
V Lock
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVFXP26V408SN
Weight / LBS
108
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 4-1/2" Bore; 12.9" Bolt Circle Diameter; 6.44" Bolt Spacing; 1 Piece Solid; V Lock; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Bolt Spacing
6.44 Inch | 163.576 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Cartridge Pilot Diameter
10.375 Inch | 263.53 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Cartridge Pilot Depth
0.188 Inch | 4.775 Millimeter