Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF60

SF60

SF60 FLANGE MOUNTED UNIT ; 4-BOLT

Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 90MM Bolt Circle Diameter; 65.07MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

SF60

BDI #

1193921

PRICE
zł 203.42 / each

QTY

INVENTORY:
2
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
10.36
UNSPSC
31171501
EAN
0747023029402
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
1060-60
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
8.8
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 90MM Bolt Circle Diameter; 65.07MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.562 Inch | 65.07 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.562 Inch | 65.07 Millimeter
Bore
2.362 Inch | 60 Millimeter