Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAFNL22K400SEC

TAFNL22K400SEC

TAFNL22K400SEC FLANGE BLOCK SPH RLR BRG ; POR NON RETURNABLE TPD ADPT

Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 12.2" Bolt Circle Diameter; 8.63" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Not Relubricatable; Double Lip Contact Viton Seal

Part #

TAFNL22K400SEC

BDI #

22089469

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
33.77
UNSPSC
31171501
EAN
0883450452854
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Insert Part Number
22222
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Solid Block | Extreme Duty Block
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
60
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 4" Bore; 12.2" Bolt Circle Diameter; 8.63" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Not Relubricatable; Double Lip Contact Viton Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
12.2 Inch | 309.9 Millimeter
Bolt Spacing
8.63 Inch | 219.202 Millimeter
Length Thru Bore
4.13 Inch | 104.9 Millimeter