Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

USFD206

USFD206

USFD206 FLANGE BLOCK BEARING ; NON RETURNABLE

Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

USFD 206

BDI #

15071006

PRICE
zł 57.86 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
31171501
EAN
3413529510559
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
US206G2
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.54324
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter