Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VF4B-231 AH

VF4B-231 AH

VF4B-231 AH FLANGE BEARING UNIT ; POR 4 BOLT NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

VF4B-231 AH

BDI #

318470

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.815
UNSPSC
31171501
EAN
0662460399942
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
VB-231
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Air Handling
Category - BDI
Flange Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF4B-231 AH
Manufacturer Internal Number
764114
Weight / LBS
6.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter