Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZBR5110MM

ZBR5110MM

ZBR5110MM FLANGED BLOCK ROLLER BEARING ; 110MM SHAFT DIA

Flange Block Bearing; 6 Bolt Round Flange Cartridge; 110MM Bore; 300MM Bolt Circle Diameter; 149.225MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

ZBR5110MM

BDI #

18147910

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
38.14
UNSPSC
31171501
EAN
0698210041243
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
19 Millimeter
Relubricatable
Yes
Insert Part Number
5110MMU
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR5110MM
Manufacturer Internal Number
6804124
Weight / LBS
84
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 110MM Bore; 300MM Bolt Circle Diameter; 149.225MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Cartridge Pilot Diameter
10.25 Inch | 260 Millimeter
Cartridge Pilot Depth
2 Inch | 50.8 Millimeter
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Nominal Bolt Circle Diameter Round
11.8 Inch | 300 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter