Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GFL-20

GFL-20

GFL-20 FLANGE PLAIN BEARING ; 2 BOLT 20MM BORE

Flange Bearing Housing; 30MM Length; 15MM Width; 10MM Thickness; 4.5MM Bolt; 2 Bolt; Iglidur G Material

Part #

GFL-20

BDI #

25203569

QTY

Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Harmonized Tariff Code
8483.20.40.40
Noun
Housing
Keyword String
Flange Bearing
Manufacturer URL
https://www.igus.com
Product Detail
Flange Bearing Housing
Product Specification
30MM Length; 15MM Width; 10MM Thickness; 4.5MM Bolt; 2 Bolt; Iglidur G Material
Long Description
Flange Bearing Housing; 30MM Length; 15MM Width; 10MM Thickness; 4.5MM Bolt; 2 Bolt; Iglidur G Material