Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1340-40EC

1340-40EC

1340-40EC INSERT BRG MOUNTED UNIT

Insert Bearing; 40MM Bore; Wide Inner Ring; 18MM Outer Race Width; 80MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.64MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

1340-40EC

BDI #

1183839

PRICE
zł 115.26 / each

QTY

INVENTORY:
4
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
31171563
EAN
0747023044023
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.61
Long Description
Insert Bearing; 40MM Bore; Wide Inner Ring; 18MM Outer Race Width; 80MM Outside Diameter; Eccentric Collar; Ball Bearing; 43.64MM Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Length Thru Bore
1.718 Inch | 43.64 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter