Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GRAE60-XL-NPP-B

GRAE60-XL-NPP-B

GRAE60-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE

Insert Bearing; 60MM Bore; 53.1MM Length Thru Bore; Narrow Inner Ring; 24MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

GRAE60-NPP-B

BDI #

1173684

PRICE
zł 256.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.4
UNSPSC
31171536
EAN
4012802800678
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Set Screw
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GRAE60NPPB
Weight / LBS
3.087
Long Description
Insert Bearing; 60MM Bore; 53.1MM Length Thru Bore; Narrow Inner Ring; 24MM Outer Race Width; Spherical; 110MM Outside Diameter; Relubricatable; Double Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.091 Inch | 53.1 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter