Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MTTU25-12

MTTU25-12

MTTU25-12 TAKE UP FRAME ; POR TUBE TYPE

Take-Up Frame; 7" Width Base; 13-3/8" Length Bolt Center-to-Center; 3" Width Bolt Center-to-Center

Part #

MTTU25-12

BDI #

17800453

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.086
UNSPSC
31171533
EAN
0697950629469
Harmonized Tariff Code
8483.20.40.40
Noun
Frame
Keyword String
Take-Up
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Take-Up Frame
Product Specification
7" Width Base; 13-3/8" Length Bolt Center-to-Center; 3" Width Bolt Center-to-Center
Long Description
Take-Up Frame; 7" Width Base; 13-3/8" Length Bolt Center-to-Center; 3" Width Bolt Center-to-Center