Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSTU-SC-115

NSTU-SC-115

NSTU-SC-115 TAKEUP BALL BRG UNIT ; 1-15/16" BORE 5/16" SLOT WID

Take Up Bearing Only; 1-15/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SC-115 Insert Part; Cast Iron Housing Material

Part #

125158

BDI #

258777

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.979
UNSPSC
31171533
EAN
0782475115532
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SC-115
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125158
Weight / LBS
4.9
Long Description
Take Up Bearing Only; 1-15/16" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SC-115 Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter